This item is Discontinued.
This item is Discontinued.
Aquia Standard Showerhead R 2.5Gpm (Discontinued)
Mfr #
TS416AR#CP
Zoro #
G0317290
UPC # 739268303768
Country of Origin China
Category Showerheads and Tub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TS416AR#CP
- Zoro #
- G0317290
- UPC #
- 739268303768
- Country of Origin
- China
Dimensions
- Height
- 5.7813"
- Width
- 9"
- Depth
- 13-11/16"
- Face Dia.
- 9"
Details
- Includes
- Shower Arm and Escutcheon
- Item
- Shower Head
- Features
- Single Spray, Rubber Nozzles to Prevent Limescale Build Up
- Flow Rate
- 2.5 gpm
- Finish
- Polished Chrome
- Shower Head Type
- Single Spray
- Connection
- 1/2" NPT
- Standards
- ASME A112.18.1/CSA B125.1, IAPMO(cUPC), UPC, IPC, NSPC, NPC
- Material
- Brass
Description
Aquia Standard Showerhead R 2.5Gpm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.