This item is Discontinued.

This item is Discontinued.
Axiom T25L32ET ECOPOWER 0.35 GPM Wall Mounted Single Hole Bathroom Faucet, Polished Chrome (Discontinued)
Mfr #
T25L32ET#CP
Zoro #
G409074876
UPC # 739268415843
Country of Origin Japan
Category Wall Mounted Bathroom Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T25L32ET#CP
- Zoro #
- G409074876
- UPC #
- 739268415843
- Country of Origin
- Japan
Description
The TOTO Axiom wall-mount Ecopower 0.35 GPM touchless bathroom faucet with thermostatic mixing valve, 20 second on-demand flow is ideal for high-traffic spaces, providing an elegant water conservation solution. Powered by the force of running water, the Ecopower hydro-turbine creates an electrical current that is stored in rechargeable cells to power operation of the faucet. No external power source, wiring, or battery replacement is necessary. The Ecopower system is highly efficient, replenishing power stores with no minimum daily usage. The sensor is strategically positioned underneath the spout head to accurately sense the hands for touchless use. The 0.35 GPM 20 second on-demand faucet uses only 0.12 gallons per cycle and is CEC and CALGreen compliant. The on-demand system means that water flows only when needed and cannot be accidentally left running. When hands are present, the water will flow, and when hands are removed, the water will stop. The included thermostatic mixing valve allows fixed water temperature adjustment and prevents scalding. Easy installation and low-cost maintenance makes this faucet practical, sustainable, and durable. The Eco Cap aerating technology balances the amount of air bubbles in the water for a comfortable experience while saving water. Included items: spout, operating controller, thermostatic mixing valve, and mounting hardware included. Purchased separately: water supply line for G 1/2 in. connection.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov