This item is Discontinued.

This item is Discontinued.
Axiom T25L53AM AC Powered 0.5 GPM Wall Mounted Single Hole Bathroom Faucet, Polished Chrome (Discontinued)
Mfr #
T25L53AM#CP
Zoro #
G109074657
UPC # 739268414808
Country of Origin Japan
Category Wall Mounted Bathroom Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T25L53AM#CP
- Zoro #
- G109074657
- UPC #
- 739268414808
- Country of Origin
- Japan
Description
The TOTO Axiom wall-mount AC powered 0.5 GPM touchless bathroom faucet with mixing valve, 20 second continuous flow is ideal for high-traffic spaces, providing an elegant water conservation solution. The sensor is strategically positioned underneath the spout head to accurately sense the hands for touchless use. The 0.5 GPM 20 second continuous flow faucet uses only 0.17 gallons per cycle and is CEC and CALGreen compliant. The water will flow continuously for 20 seconds, preventing water waste from the faucet being left running. The included mixing valve allows for water temperature adjustment. Easy installation and low-cost maintenance makes this faucet practical, sustainable, and durable. The Eco Cap aerating technology balances the amount of air bubbles in the water for a comfortable experience while saving water. Included items: spout, operating controller, mixing valve, and mounting hardware included.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov