This item is Discontinued.
This item is Discontinued.
Dual Handle Bathroom Faucet, 6"to 12" Mount, Polished chrome (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TL210DD#CP
- Zoro #
- G9032167
- UPC #
- -
- Country of Origin
- Japan
- Faucet Operation
- Dual Handle
- Finish
- Polished chrome
- Number of Handles
- 2
- ADA Compliant
- Yes
- Flow Rate
- 1.5 gpm
- Mounting Hole Center to Center
- 6"to 12"
- Item
- Bathroom Faucet
- Material
- Brass
Description
Bthroom Faucet,Silas,1.5 gpm,Chrome