Shop TOTO
Create Account
MS854114E-01 Eco UltraMax Elongated 1 Piece Toilet, Cotton White
- Mfr # MS854114E-01
- Zoro # G304944885
product price:Â
$
833.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS854114E-01
- Zoro #
- G304944885
- UPC #
- 739268117600
- Country of Origin
- China
Description
Toto ms854114e-01 eco ultramax elongated 1 piece toilet, cotton white ada height, sleek high profile elongated one piece toilet with 12" rough-in. E-max low consumption (4.8 lpf/1.28 gpf) siphon jet flushing action. Tank cover, fittings, chrome plated trip lever and softclose seat included. Unlike pressure assist toilets, which can be noisy and are made with more complicated moving parts, e-max is a simple and quiet solution for effectively flushing 1.28 gallons. Utilizing the same proven engineering as the legendary 1.6 gpf g-max flushing system, the 1.28 gpf e-max reinforces toto's performance reputation while offering an additional water savings of 20%. E-max features: wide 3" flush valve provides a quick, consistent and powerful flush. Large 2-1/8" trapway is glazed to optimize waste passage. Pilot-operated fill valve ensures quiet operation and a clean shutoff at any water pressure. Extra-large siphon jet works in conjunction with the large glazed trapway; the siphon jet pulls away waste with incredible force. Toto's softclose seat is the latest in innovative smart seat technology with comfortable ergonomic design, molded bumpers, and high gloss polypropylene. (resistant to chemicals and cleaning agents.) constructed of solid, high-impact plastic, this unique seat is specifically designed to reduce injury and to eliminate annoying "toilet seat slam." the seat and lid utilize a built-in softclose hinge system, which lowers the seat down to the bowl gently and quietly. the engineering of softclose incorporates toto's high standard of quality and consumer ease. Top tightening mounting bolts ensure easy installation. And of course, all seats are precision designed to fit regular or elongated bowls. (all mounting and installation hardware is included, along with easy to follow installation instructions and care and maintenance guidelines in english, spanish and french.)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.