This item is Discontinued.
This item is Discontinued.
Neorest Push Plate - White Round Button (Discontinued)
Mfr #
YT994#WH
Zoro #
G0332821
UPC # 739268328471
Country of Origin China
Category Manual Flush Valves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YT994#WH
- Zoro #
- G0332821
- UPC #
- 739268328471
- Country of Origin
- China
Dimensions
- Height
- 6.3 in
- Length
- 9.53 in
Details
- Item
- Neorest Push Plate - White Round Button
- Material
- Ceramic
Description
The TOTO Round Push Button Plate for NEOREST In-Wall Tank Unit is a slim round push button. The plate features white glass buttons encased in a slim rectangular plate. For use with WT174 in-wall tank unit.
Features:
•Round push button plate for NEOREST in-wall tank unit
•Slim, white glass buttons encased a rectangular plate
•Dual buttons for dual flush option
•For use with WT174 in-wall tank unit
Features:
•Round push button plate for NEOREST in-wall tank unit
•Slim, white glass buttons encased a rectangular plate
•Dual buttons for dual flush option
•For use with WT174 in-wall tank unit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov