
Nexus 1.28 GPF Two Piece Elongated Toilet, CEFIONTECT Glaze, Tornado Flush, EWATER+, PREMIST
Mfr # MW4424726CEFGA#01
Zoro # G610905082
product price:Â $2,396.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Key Features
Bowl Shape
Elongated
Width
18.5 in
Bowl Depth
28.625 in
One Piece/Two Piece
Two Piece
Finish
Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MW4424726CEFGA#01
Zoro #
G610905082
UPC #
739268445826
Country of Origin
China
Dimensions
Width
18.5 in
Bowl Depth
28.625 in
Details
Bowl Shape
Elongated
One Piece/Two Piece
Two Piece
Finish
Cotton
Description
The TOTO WASHLET+ Nexus Two-Piece Elongated 1.28 GPF Toilet and Contemporary Auto Flush WASHLET S7 Bidet Seat is designed to conceal the WASHLET+ power cord and water supply hose for a seamless installation.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.