This item is Discontinued.

Toto Toilet Seat, Cotton White With Cover, Plastic, Elongated, Cotton White SW3056#01

This item is Discontinued.

Toto

Toilet Seat, Cotton White With Cover, Plastic, Elongated, Cotton White (Discontinued)

Mfr # SW3056#01
Zoro # G9030469
Country of Origin Malaysia
Category Toilet Seats
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SW3056#01
Zoro #
G9030469
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
15-1/16"
Seat Height
4-13/16 in

Details

With Cover / Without Cover
With Cover
Material
Plastic
Item
Toilet Seat,Cotton White
Front Type
Closed
Standards
ASME A112.4.2, ASME A112.18.1/CSA B125.1, UL 1431, CSA C22.2 #68, IAPMO, Complies with California Proposition 65 Warning Requirements
Color
Cotton White
Features
Built-in Air Deodorizing System
For Bowl Shape
Elongated
Bolt to Seat Front
20-15/16 in

Description

Toilet Seat,Cotton White

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.