This item is Discontinued.

This item is Discontinued.
T.P. Holder Traditional Csa (Discontinued)
Mfr #
YP300#BN
Zoro #
G0342402
UPC # 739268205345
Country of Origin China
Category Toilet Repair Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YP300#BN
- Zoro #
- G0342402
- UPC #
- 739268205345
- Country of Origin
- China
- Item
- T.P. Holder Traditional Csa
- Material
- Metal
- Type
- Paper Holder
- Material of Construction
- Metal
- Color/Finish
- Brushed Nickel
- Finish
- Brushed Nickel
- Standards
- Complies with CA Prop 65 Warning Requirements
- Includes
- Mounting Hardware
- Sub-Category
- Holders
Description
T.P. Holder Traditional Csa