This item is Discontinued.
This item is Discontinued.
Traditionalional Lid Cotton White For S300 S (Discontinued)
Mfr #
THU9329#01
Zoro #
G0343802
UPC # 739268197077
Country of Origin China
Category Toilet Repair Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- THU9329#01
- Zoro #
- G0343802
- UPC #
- 739268197077
- Country of Origin
- China
Dimensions
- Size
- 18-1/2" L x 16" W x 3-3/8" D
Details
- Item
- Traditional Lid Cotton White For S300 S
- Fits Brand
- TOTO
- For Use With
- Mfr. No. SW554#01
- Sub-Category
- Tank Covers
- Color
- Cotton White
- Color/Finish
- Cotton White
- Material
- Polypropylene
- Type
- Traditional Washlet Lid
- Material of Construction
- Polypropylene
Description
Traditional Lid Cotton White For S300 S
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.