This item is Discontinued.
This item is Discontinued.
Zl 1.2 Gpm Single Handle Bathroom S (Discontinued)
Mfr #
TLP02301U#CP
Zoro #
G1768778
UPC # 739268341463
Country of Origin Japan
Category Bathroom Sink Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TLP02301U#CP
- Zoro #
- G1768778
- UPC #
- 739268341463
- Country of Origin
- Japan
Details
- Faucet Operation
- Single Handle
- Number of Handles
- 1
- Item
- Zl 1.2 Gpm Single Handle Bathroom S
Description
The TOTO ZL 1.2 GPM Single Handle Bathroom Sink Faucet features a sharp linear design with an exquisitely thin edge of only three millimeters. With inconspicuous joints and a polished, mirror-like surface, the TOTO ZL is one of the world's thinnest spouts. Stainless steel welding technology is used to obtain a thinness unachievable by other methods. The faucet features a full, strong water flow that is quiet yet impactful. The broad, elegant cascade of water is not only beautiful, but prevents splashing within the basin. The faucet handle features TOTO's innovative Comfort GlideTM Technology. This technology utilizes Diamond-Like Carbon coated ceramic cartridges for ultimate durability and protection against friction, allowing the user to control water flow in comfort with long-lasting ease of use. The faucet is WaterSense, CEC, CALGreen, and ADA compliant. Includes spout, handle, water supply hoses, and drain assembly. Features: •iF DESIGN AWARD •TOTO's exquisitely thin stainless steel faucet •High-efficiency 1.2 GPM flow helps save water without compromising performance •Smooth handle control with COMFORT GLIDETM technology maintains the same reliable operability over time •Diamond-Like Carbon coated ceramic cartridge for ultimate durability and protection against friction •Minimalist design accents the modern bathroom •Expertly hand-polished, mirror-like chrome finish •WaterSense® certified; ADA compliant •Includes spout, handle, water supply hoses, and drain assembly
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.