This item is Discontinued.
This item is Discontinued.
ZL Single Handle, Freestanding Tub F (Discontinued)
Mfr #
TBP02303U#CP
Zoro #
G1768805
UPC # 739268341500
Country of Origin Japan
Category Showerheads and Tub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TBP02303U#CP
- Zoro #
- G1768805
- UPC #
- 739268341500
- Country of Origin
- Japan
Details
- Item
- ZL Single Handle,Freestanding Tub F
- Faucet Operation
- Single Handle
- Number of Handles
- 1
Description
The TOTO ZL Single-Handle Freestanding Tub Filler Faucet with Handshower features a sharp linear design with an exquisitely thin edge and polished, mirror-like surface. Stainless steel welding technology is used to obtain a thinness unachievable by other methods. The tub filler creates a broad and elegant cascade of water. The handle features TOTO's innovative Comfort GlideTM Technology. This technology utilizes Diamond-Like Carbon coated ceramic cartridges for ultimate durability and protection against friction, allowing the user to control water flow in comfort with long-lasting ease of use. The stylish, cylindrical 1.75 GPM handshower features Comfort WaveTM technology for wide coverage. The handshower is WaterSense® certified, CEC, and CALGreen compliant. Included items: spout and handshower. Purchased separately: TBN01105U Base Features: •Hand-welded, individually polished artisan spout •Modern minimalist design to accent your bathroom •Lever handle allows control over temperature and volume •Solid brass construction with durable corrosion resistant finish •Includes cylindrical 1.75 gpm handshower •Smooth handle control with COMFORT GLIDETM technology maintains the same reliable operability over time •Diamond-Like Carbon coated ceramic cartridge for ultimate durability and protection against friction •Requires freestanding tub filler base rough-in TBN01105U
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.