Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PB77GYMD
- Zoro #
- G203779465
- UPC #
- 810010815514
- Country of Origin
- United States
Description
The Touchdog 'Concept-Bark' Water-Resistant Premium Oval Dog Bed is composed of a Durable grade Nylon blend that is Water-Resistant treated with a higher-grade of Poly-fill for superior plush comfort. The inner cushion zips open and the inner-cushion is both Removable and Machine Washable. Features waterproof backing for those wet or moist surfaces with a designer accented embroidered frontal sleeve. Great for indoor and outdoor use.
Features- Water Resistant throughout the Pet Bed and Cushion
- Reinforced Tubed Quality Stitching throughout the outer rim for Durability and Long Lasting
- Size: Medium
- Color: Grey
- Medium Size: 21.7" x 17.7" x 7.1"
- Weight: 2.31 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
