Shop TOUGH DUCK

Rain Jacket, Polyester, Polyurethane, Class 3 Type R, Green, 4XL

  • Mfr # S37231
  • Zoro # G9201267

product price: 
$
99.99
/ea

Key Features

Material
Polyester, Polyurethane
Front Closure Type
Snap
Number of Pockets
6-Apr
Number of Outside Pockets
3
Number of Inside Pockets
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S37231
Zoro #
G9201267
UPC #
770167693307
Country of Origin
China
Item
Rain Jacket
Material
Polyester, Polyurethane
Color
Green
Front Closure Type
Snap
Number of Pockets
6-Apr
Number of Outside Pockets
3
Number of Inside Pockets
2
ANSI Class
3
ANSI Type
Type R
Lining Material
Polyester
Insulated for Cold Conditions
No
Standards
ANSI 107-2015
Features
Cold Weather, Wind Resistant
Includes
Mesh Lining, Detachable Hood, Fluorescent Jacket
Fabric Weight
5.6 oz
Gender
Unisex
Hood Style
Attached
Resists
Water
Seam Style
Double Stitched, Heat Sealed, Taped
High-Visibility
Yes
Wind-Resistant
Yes
Cuff Style
Adjustable
Includes Lining
Yes
Style
Rain Jacket
Includes Hood
Yes
Liner Material
Polyester
Insulated
No
Shell Material
Polyester, Polyurethane
Wire Color
Green
Container Type
Rain Jacket
Sensor Body Style
Rain Jacket
Traction Material
Polyester, Polyurethane

Dimensions

Size
4XL
Length
33 in
Fits Chest Size
Cold Weather, Wind Resistant
Thickness
1 mm
Minimum Chest Size
55 in
Maximum Chest Size
57 in
Bottle Size
4XL
Size - Alpha
4XL
Container Size
4XL

Description

Rain Jacket, Sensor Body Style Rain Jacket, Size 4XL, Number of Inside Pockets 2, Number of Outside Pockets 3, Color Green, Front Closure Type Snap, Gender Unisex, Material Polyester, Polyurethane, High-Visibility Yes, Includes Hood Yes, Hood Style Attached, Length 33 in, Includes Lining Yes, Maximum Chest Size 57 in, Lining Material Polyester, Features Cold Weather, Wind Resistant, Standards ANSI 107-2015, Cuff Style Adjustable, Thickness 1 mm, ANSI Type R

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.