Shop TOUGH DUCK

Men's Hi-Vis 5-in-1 Safety Jacket, 300D Poly Oxford with PU Coating, Fluorescent Orange, 4XL

  • Mfr # S42631
  • Zoro # G4876356

product price: 
$
230.99
/ea
Free Shipping & Returns

Key Features

Material
300D Poly Oxford with PU Coating
Size
4XL
Front Closure Type
Zipper and Snaps
Fits Chest Size
55 in to 57 in
Number of Pockets
7+
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S42631
Zoro #
G4876356
UPC #
770167607045
Country of Origin
Bangladesh
Item
Hi-Vis 5-in-1 Safety Jacket
Material
300D Poly Oxford with PU Coating
Color
Fluorescent Orange
Front Closure Type
Zipper and Snaps
Number of Pockets
7+
Number of Outside Pockets
5
Number of Inside Pockets
2
ANSI Class
3
ANSI Type
Type R
Lining Material
100% Polyester
Insulated for Cold Conditions
Yes
Standards
ANSI 107-2015 Type R, Class 3
Features
Removable Quilted Polyester Liner
Fabric Weight
300 den
Waterproof
Water Resistant
Gender
Men's
Hood Style
Detachable
Hood Features
Quick-Release Hood
Includes Hood
Yes
Includes Lining
Yes
Includes Removable Liner
Yes
Includes
Quick-Release Hood
Garment Type
Jacket
Style
Parka Jacket
Shell Material
100% Polyurethane-Coated Polyester
Wire Color
Orange
Container Type
Parka Jacket
Sensor Body Style
Parka Jacket
Traction Material
100% Polyurethane-Coated Polyester

Dimensions

Size
4XL
Fits Chest Size
55 in to 57 in
Length
35 1/2 in
Sleeve Length
39-3/4"
Maximum Chest Size
57 in
Minimum Chest Size
55 in
Reflective Stripe Width
4 in
Bottle Size
4XL
Size - Alpha
4XL
Container Size
4XL

Description

High Visibility Parka, Sensor Body Style Parka Jacket, ANSI Class 3, ANSI Type R, Front Closure Type Zipper with Storm Flap, Color Orange, Size 4XL, Includes Hood Yes, Hood Style Detachable, Maximum Chest Size 57 in, Material 100 Percent Polyurethane-Coated Polyester, Includes Removable Liner Yes, Standards ANSI 107-2015 Type R, Class 3, Minimum Chest Size 55 in, Insulated for Cold Conditions Yes, Fabric Weight 300 den, Features Removable Quilted Polyester Liner

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.