Shop TOUGH DUCK

Men's Hi-Vis 5-in-1 Safety Jacket, 300D Poly Oxford with PU Coating, Fluorescent Orange, 5XL

  • Mfr # S42631
  • Zoro # G4876347

product price: 
$
219.99
/ea
Free Shipping & Returns

Key Features

Material
300D Poly Oxford with PU Coating
Size
5XL
Front Closure Type
Zipper and Snaps
Fits Chest Size
58 in to 60 in
Number of Pockets
7+
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S42631
Zoro #
G4876347
UPC #
770167619635
Country of Origin
Bangladesh
Item
Hi-Vis 5-in-1 Safety Jacket
Material
300D Poly Oxford with PU Coating
Color
Fluorescent Orange
Front Closure Type
Zipper and Snaps
Number of Pockets
7+
Number of Outside Pockets
5
Number of Inside Pockets
2
ANSI Class
3
ANSI Type
Type R
Lining Material
100% Polyester
Insulated for Cold Conditions
Yes
Standards
ANSI 107-2015 Type R, Class 3
Features
Removable Quilted Polyester Liner
Fabric Weight
300 den
Waterproof
Water Resistant
Gender
Men's
Includes Removable Liner
Yes
Includes Lining
Yes
Hood Style
Detachable
Includes Hood
Yes
Hood Features
Quick-Release Hood
Includes
Quick-Release Hood
Garment Type
Jacket
Style
Parka Jacket
Shell Material
100% Polyurethane-Coated Polyester
Wire Color
Orange
Container Type
Parka Jacket
Sensor Body Style
Parka Jacket
Traction Material
100% Polyurethane-Coated Polyester

Dimensions

Size
5XL
Fits Chest Size
58 in to 60 in
Length
36 in
Minimum Chest Size
58 in
Sleeve Length
40-1/4"
Reflective Stripe Width
4 in
Maximum Chest Size
60 in
Bottle Size
5XL
Size - Alpha
5XL
Container Size
5XL

Description

High Visibility Parka, Sensor Body Style Parka Jacket, ANSI Class 3, ANSI Type R, Front Closure Type Zipper with Storm Flap, Color Orange, Size 5XL, Includes Hood Yes, Hood Style Detachable, Maximum Chest Size 60 in, Material 100 Percent Polyurethane-Coated Polyester, Includes Removable Liner Yes, Standards ANSI 107-2015 Type R, Class 3, Minimum Chest Size 58 in, Insulated for Cold Conditions Yes, Fabric Weight 300 den, Features Removable Quilted Polyester Liner

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.