Shop TOUGH DUCK
See all product information
Create Account
Men's 3-in-1 Jacket, Polyester Oxford, Zipper, Navy, XL
Mfr # WJ141
Zoro # G5524478
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Material
Polyester Oxford
Fabric Weight
27 oz
Closure Type
Zipper
Length
34 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WJ141
- Zoro #
- G5524478
- UPC #
- 770167807537
- Country of Origin
- China
Dimensions
- Size
- XL
- Length
- 34 1/2 in
- Fits Chest Size
- 46 in to 48 in
- Minimum Chest Size
- 46 in
- Maximum Chest Size
- 48 in
Description
3-in-1 Jacket, Gender Men's, Style Parka, Insulated for Cold Conditions Yes, Material Polyester, Fabric Weight 27 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Detachable, Includes Lining Yes, Number of Outside Pockets 5, Number of Inside Pockets 2, Color Navy, Length 34 1/2 in, Maximum Chest Size 48 in, Lining Material Polyester, Size XL, Minimum Chest Size 46 in, Cuff Style Adjustable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.