This item is Discontinued.
This item is Discontinued.
Jacket, 600d Polyester, zipper, Black, Xl (Discontinued)
Mfr #
WJ141
Zoro #
G7115591
UPC # 770167807537
Country of Origin China
Category Work Jackets & Coats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WJ141
- Zoro #
- G7115591
- UPC #
- 770167807537
- Country of Origin
- China
Dimensions
- Size
- Xl
- Fits Chest Size
- 46" to 48"
Details
- Item
- Jacket
- Color
- Black
- Material
- 600d Polyester
- Closure Type
- zipper
- Lining Material
- Tricot
- Type
- 3-in-one
- Style
- 3-in-one
- Insulated
- Yes
- Water-Resistant
- Yes
Description
Jacket,Men,3 in 1,Insulated,XL,Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.