Shop TOUGH DUCK
See all product information
Create Account
Jacket, 600d Polyester, zipper, Black, 3XL
Mfr # WJ132
Zoro # G7115628
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
600d Polyester
Closure Type
zipper
Lining Material
Quilted 6 oz. Polyester insulation
Insulated
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WJ132
- Zoro #
- G7115628
- UPC #
- 770167805625
- Country of Origin
- China
Dimensions
- Size
- 3XL
- Fits Chest Size
- 52" to 54"
Details
- Item
- Jacket
- Color
- Black
- Material
- 600d Polyester
- Closure Type
- zipper
- Lining Material
- Quilted 6 oz. Polyester insulation
- Insulated
- Yes
- Water-Resistant
- Yes
Description
Jacket,Men,Insulated,3XL,Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.