Shop TOUGH DUCK

Men's Hi-Vis 5-in-1 Safety Jacket, 300D Poly Oxford with PU Coating, Black, 5XL

  • Mfr # S42631
  • Zoro # G7780263

product price: 
$
220.99
/ea
Free Shipping & Returns

Key Features

Material
300D Poly Oxford with PU Coating
Color
Black
Front Closure Type
Zipper and Snaps
Fits Chest Size
58 in to 60 in
Number of Pockets
7+
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S42631
Zoro #
G7780263
UPC #
770167654032
Country of Origin
Bangladesh
Item
Hi-Vis 5-in-1 Safety Jacket
Material
300D Poly Oxford with PU Coating
Color
Black
Front Closure Type
Zipper and Snaps
Number of Pockets
7+
Number of Outside Pockets
5
Number of Inside Pockets
2
ANSI Class
1
ANSI Type
Type O
Lining Material
Polyester
Insulated for Cold Conditions
Yes
Standards
ANSI 107-2015 Type O, Class 1
Features
Featuring a Removable Quilted Polyester Liner (Reverses to Black) With Zip-Off Sleeves, Quick-Release Hard Hat Hood, Two Microphone Loops and an Id Pocket With Hook-And-Loop Closure
Fabric Weight
300 den
Gender
Men's
Waterproof
Water Resistant
Hood Style
Detachable
Hood Features
Quick-Release Hard Hat Hood
Includes Lining
Yes
Includes Hood
Yes
Garment Type
Parka
Includes Removable Liner
Yes
Style
Parka Jacket
Shell Material
100% Polyurethane-Coated Polyester
Wire Color
Black
Container Type
Parka Jacket
Sensor Body Style
Parka Jacket
Traction Material
100% Polyurethane-Coated Polyester

Dimensions

Size
5XL
Fits Chest Size
58 in to 60 in
Length
36 in
Minimum Chest Size
58 in
Maximum Chest Size
60 in
Reflective Stripe Width
4 in
Bottle Size
5XL
Size - Alpha
5XL
Container Size
5XL

Description

Safety Insulated 5-In-1 Parka, Style Parka Jacket, ANSI Class 1, ANSI Type O, Gender Men's, Front Closure Type Zipper with Storm Flap, Color Black, Size - Alpha 5XL, Number of Outside Pockets 5, Includes Hood Yes, Hood Style Detachable, Maximum Chest Size 60 in, Material 100 Percent Polyurethane-Coated Polyester, Standards ANSI 107-2015 Type O, Class 1, Minimum Chest Size 58 in, Insulated for Cold Conditions Yes, Fabric Weight 300 den

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.