Shop TOUGH DUCK
See all product information
Create Account
Hi-Vis Safety Jacket, 100% Cotton 10 oz Duck, Class 1 Type O, Orange, L
- Mfr # S45711
- Zoro # G905403613
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Material
100% Cotton 10 oz Duck
Front Closure Type
Zipper w/Storm Flap
Number of Outside Pockets
4
ANSI Class
1
ANSI Type
Type O
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S45711
- Zoro #
- G905403613
- UPC #
- 770167639046
- Country of Origin
- Bangladesh
- Item
- Hi-Vis Safety Jacket
- Material
- 100% Cotton 10 oz Duck
- Color
- Orange
- Front Closure Type
- Zipper w/Storm Flap
- Number of Outside Pockets
- 4
- ANSI Class
- 1
- ANSI Type
- Type O
- Lining Material
- 100% Polyester Quilted
- Water-Resistant
- Water Repellent
- Back Stripe Pattern
- X
- Cuff Style
- Knit Storm
- Hood Style
- Quick Release Hard Hat
Dimensions
- Size
- L
Description
Safety Insulated Duck Jacket,Orng.L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.