Shop TOUGH DUCK

Hi-Vis Safety Jacket, 100% Cotton 10 oz Duck, Class 1 Type O, Orange, M

  • Mfr # S45711
  • Zoro # G905403682

product price: 
$
153.99
/ea
Free Shipping & Returns

Key Features

Material
100% Cotton 10 oz Duck
Front Closure Type
Zipper w/Storm Flap
Number of Outside Pockets
4
ANSI Class
1
ANSI Type
Type O
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S45711
Zoro #
G905403682
UPC #
770167639039
Country of Origin
Bangladesh
Item
Hi-Vis Safety Jacket
Material
100% Cotton 10 oz Duck
Color
Orange
Front Closure Type
Zipper w/Storm Flap
Number of Outside Pockets
4
ANSI Class
1
ANSI Type
Type O
Lining Material
100% Polyester Quilted
Back Stripe Pattern
X
Water-Resistant
Water Repellent
Hood Style
Quick Release Hard Hat
Cuff Style
Knit Storm

Dimensions

Size
M

Description

Safety Insulated Duck Jacket,Orng.M

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.