This item is Discontinued.

This item is Discontinued.
Women's Cotton Duck Bib Overall, 100% Cotton Duck, 12 oz Fabric Weight, Black/Brown (Discontinued)
Mfr #
WB02
Zoro #
G000719831
UPC # 770167823919
Country of Origin Viet Nam
Category Coveralls & Overalls
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WB02
- Zoro #
- G000719831
- UPC #
- 770167823919
- Country of Origin
- Viet Nam
- Item
- Women's Cotton Duck Bib Overall
- Color
- Black/Brown
- Material
- 100% Cotton Duck
- Fabric Weight
- 12 oz
- Closure Type
- Zipper and Buttons
- Gender
- Women's
- Number of Outside Pockets
- 5
- Lining Material
- Quilted 6 oz. Polyester Insulation
- Hammer Loop
- Yes
- Number of Pockets
- 5
- Includes Hammer Loop
- Yes
- Total # of Pockets
- 5
- Total Number of Pockets
- 4-6
- # of Pockets
- 5
- Shell Material
- 100% Cotton Duck
- Wire Color
- Black/Brown
- Traction Material
- 100% Cotton Duck
Description
Women's Cotton Duck Bib Overall, Gender Women's, Material 100 Percent Cotton Duck, Fabric Weight 12 oz, Number of Outside Pockets 5, Lining Material Quilted 6 oz. Polyester Insulation, Color Black/Brown, Includes Hammer Loop Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.