This item is Discontinued.

This item is Discontinued.
Tough Guard TS8G17 Smooth Black Form Fit Hood Protector for Ford F250-F350 (Discontinued)
Mfr #
T2G-TS8G17
Zoro #
G104006165
UPC # 798068600378
Country of Origin China
Category Air Deflectors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T2G-TS8G17
- Zoro #
- G104006165
- UPC #
- 798068600378
- Country of Origin
- China
Description
Browse our exclusive collection of auto accessories that includes top quality products to enhance the style, comfort and functionality of your vehicle. We provide one stop shop for the perfect auto accessories for the vehicle.
Features- Made From High Impact Acrylic Capped ABS Designed To Match OEM And Aftermarket Fender Flares Along With Other Vehicle Components
- Each Application Is Precision-Fit To Specific Vehicle
- OEM Quality Design Rests On The Mounting Hardware; No Contact Between The Deflector And The Hood; No Risk Of Paint Wear
- Secure Installation That Requires No Drilling Into The Hood; Stainless Steel Bolts Attach The Product To 3M Adhesive Pedestals
- No Cutting Or Modifications Required Before Installation
- High quality construction and durability
- Variety of styles for every type of accessory
- 2017-2019 Ford F-250 Super Duty
- 2017-2019 Ford F-350 Super Duty
- Mounting Type: Mounts Flat
- Profile Style: Low
- Color/ Finish: Black Smooth Satin
- Material: Acrylic ABS Plastic
- Hood Or Fender Protector: Hood Only
- Installation Location: In Front Of The Grille
- Installation Type: 3M Tape
- Color Group: Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.