Tough Guy
0.5L White/Green, Plastic Dual Spray Bottle
- Zoro #: G9473895
- Mfr #: 35WT51
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $18.72
Tough Guy #35WT51 Specifications
- Zoro #: G9473895
- Mfr #: 35WT51
- Item: Dual Spray Bottle
- Size: 0.5L
- Color: White/Green
- Imprinting: No Imprinting
- Material: Plastic
- Bottle Material: Plastic
- Features: Adjustable Nozzle
- Bottle Color: Green/White
- Container Capacity: 0.5 L
- Dispensing Type: Stream
- Sprayer Color: Green
- Sprayer Material: Plastic
- Product Type: Dual Spray Bottle
- Country of Origin (subject to change): Poland
Description
Dual Spray Bottle, Size 0.5L, White/Green, Imprinting No, Material Plastic
Reviews of Tough Guy #35WT51
Explore more
- Tough Guy 0.5L White/Blue, Plastic Dual Spray Bottle 35WT50
- Tough Guy 1L White/Green, Plastic Dual Spray Bottle 35WT55
- Tough Guy 1L White/Blue, Plastic Dual Spray Bottle 35WT54
- Tough Guy 36 oz. Clear Trigger Spray Bottle, 12 Pack 120898
- Tough Guy Gold/Black, Plastic Acid Resistant Trigger Sprayer 110581
- Tough Guy 32 oz. Red Trigger Sprayer 280288
- Tough Guy 24 oz. White, Plastic Bottle, 12 Pack 130425
- Tough Guy 36"Green, Trigger Sprayer 22N549
- Bel-Art Products BEL 11816-0011 11816-0011
- Dynalon Wash Bottle ML Vented WM Isopropanol 500 506495-0003
- Dynalon Wash Bottle 500ml Distilled Water 506965-0002
- Tough Guy Spray Bottles