customer-service Help
Tough Guy

15" L , Wood 1 PK

Tough Guy 15" L , Wood 1 PK 3ECX8
Hover or click to zoom Tap to zoom
$10.89
  • Bristle Material: Synthetic Fiber
  • Handle Material: Wood
  • Handle Length: 15"
See full product details
Orders over $75 ship free.

Total: $10.89

Tough Guy #3ECX8 Specifications

  • Bristle Material: Synthetic Fiber
  • Handle Material: Wood
  • Handle Length: 15"
  • Brush Dia. (In.): 3/4 x 1 1/2
  • Brush Length (In.): 12 in
  • Item: Refrigerator Coil Brush
  • Brush Length: 12"
  • Handle Type: Wooden
  • Fill Type: Synthetic
  • Features: 28" Overall Length; 1/2" Handle Diameter; 3/4"- 1-1/2" Brush Diameter; Single Spiral or Single Stem Construction
  • Handle Dia. (In.): 1/2 in
  • Overall Length (In.): 28 in
  • Handle Length (In.): 15 in
  • Package Quantity: 1
  • Type: Single Spiral/Single Stem
  • Country of Origin (subject to change): United States

Description

Refrigerator Coil Brush, Single Spiral/Single Stem, Fill Type Synthetic, Brush Length (In.) 12 in, Brush Dia. (In.) 3/4 x 1 1/2, Handle Type Wooden, Handle Length (In.) 15 in, Handle Dia. (In.) 1/2 in, Overall Length (In.) 28 in

Reviews of Tough Guy #3ECX8