This item is Discontinued.
This item is Discontinued.
24" Slide On Dust Mop Frame (Formerly Tough Guy) (Discontinued)
Mfr #
1TZG3
Zoro #
G2186256
UPC # 190735690680
Country of Origin China
Category Handles, Frames and Braces
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1TZG3
- Zoro #
- G2186256
- UPC #
- 190735690680
- Country of Origin
- China
Dimensions
- Frame Width
- 24 in
- Frame Depth
- 5 in
- Length
- 24"
- Overall Depth
- 5 in
- Overall Width
- 24 in
Details
- Connection Type
- Slide On
- Frame Material
- Metal
- Item
- Dust Mop Frame
- Includes
- 5 in x 24 in Frame
- For Use With
- 1TZG8, 1TZG9
- Mop Connection Type
- Slide On
- Mop Style
- Flat
- Material
- Steel
- Product Type
- Dust Mop Frame
- Handle Connection Type
- Snap On
Description
Formerly Tough Guy.
Dust Mop Frame, Handle Connection Type Snap On, Overall Width 24 in, Overall Depth 5 in, Material Steel, Compatible Grainger Part Number 1TZG8, 1TZG9, Color Coding System No, Connection Thread Type Not Applicable, Mop Style Flat, Product Type Dust Mop Frame
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.