BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Floor Safety Sign, Caution Wet Floor, Eng

TOUGH GUY| Zoro #: G1885353| Mfr #: 6DMH2

$15.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Language: EnglishHeader Legend Color: RedLegend/Background Color: Black/Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1885353 Mfr #: 6DMH2
Language: EnglishHeader Legend Color: Red
Legend/Background Color: Black/YellowHeight: 24"
UV Resistant: NoGlow-in-the-Dark: No
Subject Matter: Slip, Trip, and FallsWidth: 12"
Item: Floor Safety SignMaterial: Polyethylene
Header Background Color: YellowLegend: Caution Wet Floor
Legend Style: Text and SymbolMounting Style: Standing Floor
Header: CautionCountry of Origin (subject to change): China

Description

Floor Safety Sign, Subject Matter Slip, Trip, and Falls, English, Legend Caution Wet Floor, Legend Style Text and Symbol, Polyethylene, Height 24 In., Width 12 In.

Reviews