SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Recycling Top, LLDPE, Blue

TOUGH GUY| Zoro #: G0660545| Mfr #: 5DMY6

$66.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlueItem: Recycling TopFits Container Size: 23 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0660545 Mfr #: 5DMY6
Color: BlueItem: Recycling Top
Fits Container Size: 23 gal.Shape: Rectangular
Series: Wallhugger LidIndoor/Outdoor: Indoor
Width: 11-1/2"Material: LLDPE
Container Circumference: 63-1/2"For Use With: Mfr. No. 4UAU7
Height: 4-3/4"Container Top Design: Drop Top
Container Top Depth: 20-1/4"Country of Origin (subject to change): China

Description

Recycling Top, Material LLDPE, Color Blue, Container Top Depth 20-1/2 In., Width 11-1/2 In., Height 4-3/4 In., Container Circumference 63-1/2 In., Fits Container Size 23 gal., Shape Rectangular, Container Top Design Drop Top, Indoor/Outdoor Indoor, Series Wallhugger Lid, For Use With Mfr. No. 4UAU7, Includes -

Reviews