Shop All Squeegees
Tough Guy
TOUGH GUY White 18" Floor Squeegee
Mfr # 1EUA3
Zoro # G3162695
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 18 in
- Squeegee Blade Shape Straight Double
- Material Foam Rubber
- Application Floor
- Squeegee Handle Included Without Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 18 in |
Length | No Handle |
Width | 18" |
Blade Width | 18 in |
Description
Floor Squeegee, Blade Count 2, Includes Handle No, Connection Type Threaded, Connection Thread Type Standard, Blade Width 18 in, Blade Material Foam Rubber, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant No, Product Type Floor Squeegee, Application Floor, Color White, Color Coding System Yes, Compatible Grainger Part Number 1VAC6, Frame Material Plastic, Resistance Properties Corrosion Resistant, Non-Sparking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Backer Pad, 20 in Dia, Black (18182)
- TOLCO Clear Choice Bulk Soap Dispenser, 50oz. (523155)
- ZORO SELECT Sample Container, Glass, 4 oz, PK20 (3WDV1)
- RUBBERMAID COMMERCIAL 1025 gal Rectangular Trash Can, Gray, Open Top, Plastic (FG295700GRAY)
- TOUGH GUY TOUGH GUY Red 18" Floor Squeegee (1EUA5)
- TOUGH GUY TOUGH GUY Blue 24" Floor Squeegee (1EUB3)
- TOUGH GUY TOUGH GUY Yellow 24" Floor Squeegee (1EUA9)
- TOUGH GUY TOUGH GUY Gray 24" Squeegee Head (3YPC8)
- TOUGH GUY TOUGH GUY Black 36" Non Absorbent Roller Squeegee (3PCA1)
- TOUGH GUY TOUGH GUY Green 16" Floor Squeegee (2XKU6)
- MIDWEST RAKE Speed Squeegee, 24" L, 1/8" Notch, EPDM (47175)
- Tough Guy Squeegees