PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Trash Bags, 30 gal., 16 micron, PK250

TOUGH GUY| Zoro #: G1647247| Mfr #: 3CCT7

$55.06 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1647247 Mfr #: 3CCT7
Width: 30"Item: Trash Bags
Bag Closure Type: NoneHeight: 37"
Trash Bag Color Family: ClearCapacity: 20 to 30 gal.
Trash Bag Material: High Density Polyethylene (HDPE)Strength Rating: Heavy
Bags per Roll/Pack: 25/10Max. Load: 75 lb.
Thickness: 16 micronSeal: Star
Package Configuration: Coreless RollCountry of Origin (subject to change): United States

Product Description

Trash Can Liner,Capacity 20 to 30 gal.,Color Clear,Material High Density Polyethylene,Width 30 In.,Length 37 In.,Thickness 16 micron,Seal Star,Max. Load 75 lb.,Package Configuration Coreless Roll,Bags per Roll/Pack 25,Package Quantity 250

Product Reviews