This item is Discontinued.

Tough Guy 60 Gal Trash Bags, 38 in x 58 in, Super Heavy-Duty, 2 mil, Gray, 100 Pack 4YPC3

This item is Discontinued.

Tough Guy

60 Gal Trash Bags, 38 in x 58 in, Super Heavy-Duty, 2 mil, Gray, 100 Pack (Discontinued)

Mfr # 4YPC3
Zoro # G2853042
UPC # 190735711897
Country of Origin United States
Category Trash Bags
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4YPC3
Zoro #
G2853042
UPC #
190735711897
Country of Origin
United States

Dimensions

Thickness
2 mil
Size
38 in x 58 in
Width
38 in
Height
58 in

Details

Capacity
60 gal
Strength Rating
Super Heavy-Duty
Bag Closure Type
None
Material
Linear Low-Density Polyethylene (LLDPE)
Scent
Unscented
Color
Gray
Item
Trash Bags
Rolls per Package
10
Application
Food Service, Heavy Duty, Hospital, Industrial, Landscaping
Bags Per Roll
10
% Recycled Content
0%
Trash Bag Material
Linear Low Density Polyethylene (LLDPE)
Bottom Seal Type
Star
Legend
No Legend
Seal
Star
Package Configuration
Coreless Roll
Bags per Roll/Pack
10/10
Trash Bag Color Family
Gray
Max. Load
110 lbs
Bag Product Grouping
Trash Bag
Bags per Roll
10

Description

Trash Bag, Capacity 60 gal, Trash Bag Material LLDPE, Percent Recycled Content 0 Percent, Thickness 2 mil, Color Gray, Bag Closure Type None, Width 38 in, Height 58 in, Max. Load 110 lb, Bottom Seal Type Star, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 10, Rolls per Package 10, Item Trash Bags, Application Food Service, Heavy Duty, Hospital, Industrial, Landscaping, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.