This item is Discontinued.

Zoro Select Square Trash Can, Beige, 16 gal Capacity, 15 1/2 in Width/Dia, 16 in Deep, 21 in Height 4PGR9

This item is Discontinued.

Zoro Select

Square Trash Can, Beige, 16 gal Capacity, 15 1/2 in Width/Dia, 16 in Deep, 21 in Height (Discontinued)

Mfr # 4PGR9
Zoro # G0099775
UPC # 190735709672
Country of Origin China
Category Trash Cans
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4PGR9
Zoro #
G0099775
UPC #
190735709672
Country of Origin
China
Trash Container Capacity
16 gal
Item
Trash Can
Series
XDL-60B
Container Shape
Square
Color
Beige
Lid Opening Mechanism
None
Material
Plastic
Indoor/Outdoor
Indoor
Finish
Polished
Capacity
19 gal.
Top Design
Open
Specific Container Material
Plastic
Lid Options
No Lid
Includes
Plastic Liner
Receptacle Container Style
Utility
Opening Closure Type
None
Shape
Square
Top Type
Open
Primary Container Color
Beige
Container Basic Material
Plastic
For Use With Lid Mfr. Model Number
4PGP8, 4PGP9, 4PGR1, 4PGR2
Container Mounting Style
Free-Standing
Standards
CA65
For Use With
4PGP8, 4PGP9, 4PGR1, 4PGR2
Location
Indoor
Material Grouping
Plastic
Container Product Grouping
Trash Can
Rigid Liner Material
Plastic
Mobility
Stationary
Lid Connection
None

Dimensions

Height
21 in
Width
15 1/2
Length
15-5/8 in
Trash Can Dia./Width
15-3/4"
Depth
16 in
Width/Diameter
15 1/2 in

Description

Trash Can, Square, Open, 16 gal, Beige, Height 21 1/4 in, Width/Diameter 15 7/8 in, Depth 15 7/8 in, Plastic, Plastic, Polished, Indoor, Stationary, No Lid, None, None, Free-Standing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.