US Flag, 20x30 Ft, Polyester

TOUGH-TEX| Zoro #: G1397837| Mfr #: 1674

$1371.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 30 ft.
Item: US Flag
Min. Flagpole Height: 80 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1397837 Mfr #: 1674
Width: 30 ft.Item: US Flag
Min. Flagpole Height: 80 ft.Height: 20 ft.
Indoor/Outdoor: OutdoorStyle: Appliqued Star, Sewn Strips, Fly Hem Corner Patches, , Lock Stitched
Material: PolyesterCountry of Origin (subject to change): United States

Description

US Flag, Outdoor, Style Appliqued Star, Sewn Strips, Fly Hem Corner Patches, , Lock Stitched, Height 20 ft., Width 30 ft., Min. Flagpole Height 80 ft., Material Polyester

Reviews