This item is Discontinued.

This item is Discontinued.
C700 Sawhorse / Jobsite Table, Steel, 40-46" W x 25-32" H (Discontinued)
Mfr #
TB-C700
Zoro #
G0571822
UPC # 858670005111
Country of Origin China
Category Sawhorses & Work Stands
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TB-C700
- Zoro #
- G0571822
- UPC #
- 858670005111
- Country of Origin
- China
- Item
- C700 Sawhorse / Jobsite Table, Steel, 40-46" W x 25-32" H
- Sawhorse Material
- Steel
- Finish
- Powder Coated/Zinc Plated
- Weight Capacity
- 1300 lb. capacity alone, and 2600 lb. per pair
- Closure Type
- Hook & Loop
Dimensions
- Sawhorse Width
- Adjustable, 40" to 46"
- Overall Height
- Adjustable, 25" to 32"
- Sawhorse Closed Depth
- Adjustable, 21" to 27"
Description
The TOUGHBUILT TB-C700 C700 Sawhorse / Jobsite Table is a lightweight, portable and versatile work surface. It can be used for holding tools, supplies or as a temporary workbench when you need it. The TOUGHBUILT will make your jobs go faster with its efficient design and portability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.