This item is Discontinued.

This item is Discontinued.
Pouch, Non-ClipTech Pouches, Polyester (Discontinued)
Mfr #
TB-201
Zoro #
G005290649
UPC # 851361008446
Country of Origin China
Category Tool Belts & Pouches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TB-201
- Zoro #
- G005290649
- UPC #
- 851361008446
- Country of Origin
- China
- Item
- Non-ClipTech Pouches
- Material
- Polyester
- Tool Storage Type Included
- Pouch
- Features
- Non-ClipTech Pouches
- Includes
- TB-201 Carpenter Pouch
Dimensions
- Overall Height
- 13.78
- Overall Width
- 11.02
- Overall Length
- 5.51
Description
ToughBuilt’s features a tiered, 10-pocket design for easy organization and access to tools, accessories and fasteners. Also includes a steel hammer loop and a tunnel loop that fits most tool belts. Durable 1680D fabric withstands the toughest conditions.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.