This item is Discontinued.

Toughbuilt Dual-Ring Hammer Holder TB-231C

This item is Discontinued.

Toughbuilt

Dual-Ring Hammer Holder (Discontinued)

Mfr # TB-231C
Zoro # G505290606
UPC # 851361008507
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB-231C
Zoro #
G505290606
UPC #
851361008507
Country of Origin
China
Item
Non-ClipTech Pouches
Material
Polyester
Features
Non-ClipTech Pouches
Includes
TB-231C Dual-Ring Hammer Holder

Dimensions

Overall Height
9.84
Overall Length
3.54
Overall Width
5.31

Description

The is engineered with 2 steel rings to stop annoying hammer movement, and includes sleeves for a nail puller, nail sets and punches. Equipped with generous back padding for all-day comfort, this reinforced holder is constructed of 1680D fabric for ultimate durability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.