This item is Discontinued.

This item is Discontinued.
Pouch, Non-ClipTech Pouches, Polyester (Discontinued)
Mfr #
TB-222
Zoro #
G105290648
UPC # 851361008460
Country of Origin China
Category Tool Belts & Pouches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TB-222
- Zoro #
- G105290648
- UPC #
- 851361008460
- Country of Origin
- China
- Item
- Non-ClipTech Pouches
- Material
- Polyester
- Tool Storage Type Included
- Pouch
- Features
- Non-ClipTech Pouches
- Includes
- TB-222 Organizer Pouch
Dimensions
- Overall Width
- 4.92
- Overall Length
- 2.76
- Overall Height
- 9.84
Description
The features 7 pockets and loops, making it ideal for carrying small tools, flashlights, knives and notepads. The rear flap is designed to fit easily inside your front or back pants pocket or over a belt, making this pouch simple to carry. Constructed of heavy-duty 1680D fabric for long-lasting durability.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.