This item is Discontinued.

This item is Discontinued.
Belt, Black/Orange, Polyester (Discontinued)
Specifications
Details
- MFR #
- TB-CT-41P-2BES
- Zoro #
- G405348247
- UPC #
- 850000152083
- Country of Origin
- China
- Material
- Polyester
- Tool Storage Type Included
- Belt
- Color
- Black/Orange
Description
The ToughBuilt Padded Belt with Back Support and heavy-duty buckle is the first work belt that is truly customizable to the size of each consumer. The zip-off padding extension fits 32" to 48" waists comfortably - without folding over the padding. Featuring a unique self-customizable belt length, the included clamp-on steel tip allows the user to cut the belt to the desired length, eliminating the need to tuck in the excess. Optimized to work with all ClipTech pouches, it is constructed with a custom heavy-duty belt buckle, high quality fabrics and comfortable padding.
- • Allows adjustment for 32 in.-48 in. waists
- • Compatible with all ClipTech pouches
- • Easy to fit
- • Wide padding evenly distributes heavy loads
- • Customizable belt length: Clamp-on steel tip allows belt to be cut, and cleanly finished to custom length
- • Heavy-duty belt buckle
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.