This item is Discontinued.

This item is Discontinued.
Pouch, Non-ClipTech Pouches, Polyester (Discontinued)
Mfr #
TB-228
Zoro #
G605290629
UPC # 851361008491
Country of Origin China
Category Tool Belts & Pouches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TB-228
- Zoro #
- G605290629
- UPC #
- 851361008491
- Country of Origin
- China
- Item
- Non-ClipTech Pouches
- Material
- Polyester
- Tool Storage Type Included
- Pouch
- Features
- Non-ClipTech Pouches
- Includes
- TB-228 Tradesman Pouch
Dimensions
- Overall Width
- 7.87
- Overall Length
- 3.54
- Overall Height
- 9.45
Description
The is ideal for holding tools and fasteners. Its 12 pockets and loops can hold a hammer, utility knives, tools and nails. The rear flap easily fits inside your front or rear pants pocket or over a belt. Constructed of heavy-duty 1680D fabric for long-lasting resistance to wear and tear.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.