This item is Discontinued.

Toughbuilt Pouch, Non-ClipTech Pouches, Polyester TB-236-7

This item is Discontinued.

Toughbuilt

Pouch, Non-ClipTech Pouches, Polyester (Discontinued)

Mfr # TB-236-7
Zoro # G405290652
UPC # 851361008514
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB-236-7
Zoro #
G405290652
UPC #
851361008514
Country of Origin
China
Item
Non-ClipTech Pouches
Material
Polyester
Tool Storage Type Included
Pouch
Features
Non-ClipTech Pouches
Includes
TB-236-7 Utility Plus Pouch

Dimensions

Overall Width
7.09
Overall Height
9.84
Overall Length
4.33

Description

The features 7 pockets and loops ideally suited for storing hand tools, plus a tape measure clip and notebook pocket. The rear flap easily fits inside your front or rear pants pocket or over a belt. Constructed of heavy-duty 1680D fabric for long-lasting resistance to wear and tear.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.