This item is Discontinued.

Toughbuilt Pouch, Non-ClipTech Pouches, Polyester TB-32-A

This item is Discontinued.

Toughbuilt

Pouch, Non-ClipTech Pouches, Polyester (Discontinued)

Mfr # TB-32-A
Zoro # G405290614
UPC # 850000152960
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TB-32-A
Zoro #
G405290614
UPC #
850000152960
Country of Origin
China

Dimensions

Overall Length
3.35
Overall Width
6.3
Overall Height
9.06

Details

Item
Non-ClipTech Pouches
Material
Polyester
Tool Storage Type Included
Pouch
Features
Non-ClipTech Pouches
Includes
TB-32-A Warehouse Pouch

Description

The ToughBuilt transforms how professionals carry their tools. Its patented ClipTech Hub lets you easily clip this pouch onto and off any belt, or you can use it alone. Its 9 pockets and loops include a covered smartphone pocket, ToughBuilt notebook pocket and tape loop with metal hook. Rugged construction and heavy-duty rivet reinforcement help this reliable pouch withstand the most rigorous working conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.