4-100- 4-114.3 PCD Tr60 Gunmetal Wheel
- Mfr # 3260-6701G
- Zoro # G524187413
product price:Â
$
241.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3260-6701G
- Zoro #
- G524187413
- UPC #
- -
- Country of Origin
- China
Description
Features Speed your way to style and performance with this Wheels. Each wheel comes with a center cap. Ultimate blend of strength and weight savings. Specifications Style Number - Tr60 3260. Diameter - 16 in.. Width - 7 in.. PCD - 4-100,4-114.3. Offset Number - 42. Offset - High. Hub - 67.1. Finish - Gunmetal. Load Rating - 1600. Wheel Cap - C1032601G.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.