Elma Tec Clean S1 Ultrasonic Solution for Corrosion Removal, 1.6 pH, 2.5 L

  • Mfr # 800 0162
  • Zoro # G308640981
product price: 
$
185.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
800 0162
Zoro #
G308640981
UPC #
-
Country of Origin
Germany

Description

Elma tec clean s1 ultrasonic solution for corrosion removal what it is: a mildly acidic ultrasonic cleaning solution concentrate what it cleans: corroded metal parts, plastics and glass what it removes: oxide film, rust, lime, grease, oil, corrosion, mineral deposits why you should use elma tec clean s1 fast easy thorough versatile economical biodegradable here's what folks are cleaning with elma tec clean s1 electronic parts with oxidation and corrosion scuba diving gear salt water fishing gear copper and brass decorative items hard water film on ultrasonic cleaning tanks lab sieves lime and calcium-encrusted plumbing fixtures musical instruments rusty tools how much concentrate will you need? elma tec clean s1 concentrate is formulated to be diluted to 1 to 5% with water depending on the condition of objects being cleaned. This means that a 2.5 liter container can make as much as 15 gallons of 5% ultrasonic cleaning solution. Moreover each batch of solution you prepare can be used over and again until effectiveness drops off, after which it should be drained and disposed of according to local regulations. Typical ultrasonic cleaning time with tec clean s1 is about 2 minutes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews