Shop TOVOLO
Create Account
Fuchsia/White Plastic Cupcake Scoop
- Mfr # 81-4344
- Zoro # G705313402
product price:
$
8.79
/ea
Sold in multiples of 6 for
$52.74
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
- 81-4344
- Zoro #
- G705313402
- UPC #
- 848113004344
- Country of Origin
- China
Description
Our Cupcake Scoop is the easiest and most tidy way to fill cupcake pans and liners. Just scoop the batter and then place the curved end over your pan to dispense the perfect amount every time. The silicone plunger scrapes the scoop clean and keeps your fi
- • Tidy way to fill cupcake pans and liners.
- • Silicone plunger scrapes the scopp clean.
- • Curved front dispenses batter directly into the pan.
- • Measures the same amount every time so cupcakes bake evenly.
- • Dishwasher safe.
- • 7.75" x 2.44" x 1.5"