118185 Trailer Wiring Connector
- Mfr # T1G-118185
- Zoro # G724180924
product price:Â
$
39.95
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
- T1G-118185
- Zoro #
- G724180924
- UPC #
- -
- Country of Origin
- China
Description
All Tow Ready 4 Flat wiring conforms to sea specification J1128 assuring you of consistent quality and reliability. 4 Flat connectors. Features 18 Gauge Bonded Wires. Taillight, Stop And Turn Functions Printed On Wire. Ground Wire Runs Full Length Of Assembly. 7.5 Amperes Maximum Per Circuit. Vehicle End or Trailer End - Vehicle/ Trailer End. End Type - 4 Way Flat. Lead Length ( FT) - 1.5 ft..