Shop TOWER SEALANTS
Create Account
1800978 Accelerator White Modified Siliconized Acrylic Sealant; 10.1 oz - Pack of 12
- Mfr # 1800978
- Zoro # G104108852
product price:Â
$
70.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1800978
- Zoro #
- G104108852
- UPC #
- 843034000178
- Country of Origin
- United States
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- Accelerator White Modified Siliconized Acrylic Sealant
- Pack of 12
- Color: White
- Material: Modified Siliconized Acrylic
- Type: Sealant
- Container Size: 10.1 oz
- Durability: 2 Years
- Paintable: Yes
- Recommended Surface: Windows, Doors, Base Board
- Indoor or Outdoor: Indoor and Outdoor
- Mold and Mildew Resistant: Yes
- Caulk Sealant Material: Modified Siliconized Acrylic
- Permanently Flexible: Yes
- Fire and High Heat Resistant: Yes
- Moisture Resistant: Yes
- Coverage Area: 53 linear ft.
- Indoor and Outdoor: Indoor and Outdoor
- Mildew Resistant: Yes
- Application: Windows, Doors, Base Board Reduces paint film cracking
- Country of Origin: United States
- Weight: 10.4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.