2 Way Vehicle Wiring Kit
- Mfr # 1400
- Zoro # G724147200
product price:Â
$
59.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1400
- Zoro #
- G724147200
- UPC #
- 849278014001
- Country of Origin
- India
Description
The ProClass Submersible LED Trailer Light Kit has a tail light, turn signals on the side, brake light and a license plate illuminator and is ideal for multiple styles of trailers where LED lights are desired. It should be used on trailers over/under 80 in. wide. The high visibility LED taillights last up to 100,000 hours which far exceeds standard incandescent trailer lights. For added value, the kit includes 2 stop, turn and tail lights; license plate bracket; 20 ft. wiring harness; and mounting hardware. The light kit features a waterproof, corrosion-resistant housing and built-in reflex lens that is constructed from durable acrylic and withstands extreme weather.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.