This item is Discontinued.

This item is Discontinued.
IDM107-S2 Katla Brown Canisters - Set of 2 (Discontinued)
Mfr #
IDM107-S2
Zoro #
G503772555
UPC # 19218941180
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IDM107-S2
- Zoro #
- G503772555
- UPC #
- 19218941180
- Country of Origin
- China
Description
From the greats of the past to the shining stars currently dominating their sport, we provide the authentic sports collectibles from the biggest stars. When it comes to shopping for a dedicated fan or collector, be sure to shop our extensive range for sports collectibles.
Features- Katla Canisters
- Set of 2
- Color: Brown
- Material: Ceramic
- Dimension: 9 1/2" H x 5 3/4" Dia, 10 3/4" H x 7" Dia
- Weight: 10 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.