This item is Discontinued.

This item is Discontinued.
JetStream 48-Port Gigabit Smart PoE+ Switch w/ 4x SFP Slots (Discontinued)
Mfr #
T1600G-52PS
Zoro #
G5743088
UPC # 845973093532
Country of Origin Unknown
Category Server Switches & Adapters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1600G-52PS
- Zoro #
- G5743088
- UPC #
- 845973093532
- Country of Origin
- Unknown
Details
- Item
- Ethernet Switch
- Number of Network Ports
- 48
- Expansion Slot Type
- SFP
- Number of Expansion Slots
- 4
- Number of SFP Slots
- 4
- Power Source
- Power Supply
- Port/Expansion Slot Details
- (4) Gigabit Ethernet Expansion Slot, (48) Gigabit Ethernet Network
- Mount Type
- Desktop, Rack
- Media Type Supported
- Optical Fiber, Twisted Pair
- Network Technology
- 1000Base-T, 1000Base-X
- Manageable
- Yes
- Stack Port
- No
- Ethernet Technology
- Gigabit Ethernet
Description
JetStream T1600G-52PS 48-Port Gigabit Smart PoE+ Switch w/ 4x SFP Slots
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.